KSU22 - 3AWG Split Bolt Conn

Burndy

  • $31.87 (Each)
  • $31.87 (Each)

In-Stock: 74 available at other locations ( find a store with stock)
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
KSU22
Manufacturer
Burndy
Manufacturer's Part Number
KSU22
Description
3AWG Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.25 In L.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810035757 / 00781810035757
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
KSU22 - Small Image
 
KSU22 - Large Image
Brochures
 
 
KSU22 - Brochure
Other Links
 
 
KSU22 - Other
 
KSU22 - Other
 
KSU22 - Other
Attachments
 
 
KSU22 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR KSU22 SERVIT UNIV 12-6
Product Type
Mechanical
Description
3AWG SPLIT BOLT CONN
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.25 IN L.
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Steel (Nominal Diameter), Inst
Additional Information
pallet quantity
17400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU22
GTIN
00781810035757
UPC
781810035757
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
0.109
Carton
1
Uses, Certifications, and Standards
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
71 View Store

A-L

Location Stock Available
Baytown
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of KSU22.
Jump To:

Cross Referenced

These items are similar to KSU22 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSU-22 Burndy 00781810035757
KSU22 Burndy 78181003575
KSU23 Burndy 78181003600
KSA-2 Burndy 00781810015452
KSU-23 Burndy 00781810036006
S-2 Galvan Industries 00632591715102
A-8-SP Greaves 00784491103708
A7SP Greaves 00784491103401
SK-3 ILSCO 00783669819045
SBD-2 ILSCO n/a
SK-2 ILSCO 00783669819069
AK-2 ILSCO 00783669008326
AK-4 ILSCO 00783669008319
90416 Morris 00601986904162
N3SP NSi Industries 00662381020345
N-2SP NSi Industries 00662381020352
APS02 NSi Industries 00662381020529
SBCT2-C Panduit 07498370770
SW-6 Penn-Union 00785037655729
SW5 Penn-Union 00785037655699
E3-GP Thomas & Betts n/a
2HPS Thomas & Betts 00783786200443
AE2 Thomas & Betts 00042269302556
1HPS Thomas & Betts 00783786200450
APS02 Thomas & Betts 00783786201426
793 Topaz 00751338180505

* All prices subject to change.

Begin Live Chat