KSU27 - 1-3/0 Split Bolt Conn

Burndy

  • $88.10 (Each)
  • $88.10 (Each)

  • $2,202.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KSU27
Manufacturer
Burndy
Manufacturer's Part Number
KSU27
Description
1-3/0 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810036709 / 00781810036709
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.10 (Each)
Standard Packaging
$2,202.50 (Per 25)
Resources
Images
 
 
KSU27 - Small Image
 
KSU27 - Large Image
Attachments
 
 
KSU27 - Specification Sheet
Brochures
 
 
KSU27 - Brochure
Other Links
 
 
KSU27 - Other
 
KSU27 - Other
 
KSU27 - Other
Features
Material
Copper
Descriptions
Product Type
Mechanical
extra long description
BUR KSU27 SERVIT UNIV 1-3/0
Description
1-3/0 SPLIT BOLT CONN
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors.
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Installation Torque: 500 IN-LB, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU27
GTIN
00781810036709
UPC
781810036709
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
You must have an account to view stock levels

* All prices subject to change.

false