KSU34 - 400-500 Split Bolt Conn

Burndy

  • $261.01 (Each)
  • $261.01 (Each)

  • $3,132.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KSU34
Manufacturer
Burndy
Manufacturer's Part Number
KSU34
Description
400-500 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 3.12 In L.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810037102 / 00781810037102
Weight per unit
1.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.01 (Each)
Standard Packaging
$3,132.12 (Per 12)
Resources
Images
 
 
KSU34 - Large Image
 
KSU34 - Small Image
Other Links
 
 
KSU34 - Other
 
KSU34 - Other
 
KSU34 - Other
Brochures
 
 
KSU34 - Brochure
Attachments
 
 
KSU34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Mechanical
Description
400-500 SPLIT BOLT CONN
extra long description
BUR KSU34 SERVIT UNIV 400-500
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 3.12 IN L.
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Installation Torque: 825 IN-LB, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU34
GTIN
00781810037102
UPC
781810037102
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
1.114
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat