KVSU28 - Iks-4/0 Tinned Cu 2-Bolt Split Bolt Conn

Burndy

  • $62.26 (Each)
  • $62.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KVSU28
Manufacturer
Burndy
Manufacturer's Part Number
KVSU28
Description
Iks-4/0 Tinned Cu 2-Bolt Split Bolt Conn
Tin-Plated Copper Alloy Connector With Tin Plated Silicon Bronze Hardware. Spacer Bar Separates Dissimilar Conductors and Provides Long Contact Length, Tightening Torque:250 In -LB, Wrench Size:9/16 Cross Flats.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810081808 / 00781810081808
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.26 (Each)
Resources
Images
 
 
KVSU28 - Large Image
Other Links
 
 
KVSU28 - Other
 
KVSU28 - Other
Attachments
 
 
KVSU28 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper;Copper alloy
Material, Color, and Finish
Finish
Tinned
Descriptions
extra long description
BUR KVSU28 UNIV OKLIP 1/0-4/0/6-4/0
Product Type
Mechanical
Description
IKS-4/0 TINNED CU 2-BOLT SPLIT BOLT CONN
Special Features
Features: Compact, Tin Plated High Strength Copper Alloy Two-Piece Connector With Spacer And Tin-Plated Silicon Bronze DURIUM Hardware, Recommended For Heavy Duty Connections, Spacer Separates Dissimilar Conductors And Provides Long Contact Length, Neoprene Ring Prevents Loss Of Shorter Bolt During Installation, Longer Peened Bolt Permits Swivel Action For Easier Installation, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run And Tap: Commercial Stranded Copper, Commerc
Long Description
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:250 in -lb,wrench size:9/16 cross flats.
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KVSU28
GTIN
00781810081808
UPC
781810081808
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KVS, Compact, Universal
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC And 5005
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat