MRC840 - Rotating Die Crimp Tool

Burndy

  • $458.76 (Each)
  • $458.76 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MRC840
Manufacturer
Burndy
Manufacturer's Part Number
MRC840
Description
Rotating Die Crimp Tool
Crimper, #8-4/0 Awg Cu.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
781810192504 / 00781810192504
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.76 (Each)
Resources
Images
 
 
MRC840 - Small Image
 
MRC840 - Large Image
Attachments
 
 
MRC840 - Specification Sheet
Brochures
 
 
MRC840 - Brochure
Other Links
 
 
MRC840 - Other
 
MRC840 - Other
 
MRC840 - Other
 
MRC840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
26.00
Descriptions
Description
ROTATING DIE CRIMP TOOL
Product Type
MRC Series
extra long description
BUR MRC840 ROTATING DIE CRIMP TOOL
Long Description
Crimper, #8-4/0 AWG CU.
Special Features
Comfort Grip Handles, Heat Treated Steel Jaws, Approximately 9000 Crimp Cycle Life, Lasts Longer Than Imitations And Will Still Be Working When Others Have Worn Out, 9 Position Color-Coded Rotatable Die Wheel, Engraved Crimp Groove (Die Index Number), Die Index Embossment Allows Permanent Inspectability Of Installed Connectors To Ensure Consistently Reliable And Dependable Connections
Additional Information
Warranty
5 year limited warranty
Tool Type
Mechanical Rotating Crimper
Manufacturer Information
Manufacturers Part Number
MRC840
Brand
BURNDY
GTIN
00781810192504
UPC
781810192504
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimpers
Packaging
Weight per each
8.8
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat