MRC840 - Rotating Die Crimp Tool

Burndy

  • $458.76 (Each)
  • $458.76 (Each)
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
MRC840
Manufacturer
Burndy
Manufacturer's Part Number
MRC840
Description
Rotating Die Crimp Tool
Crimper, #8-4/0 Awg Cu.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
781810192504 / 00781810192504
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.76 (Each)
Resources
Images
 
 
MRC840 - Small Image
 
MRC840 - Large Image
Other Links
 
 
MRC840 - Other
 
MRC840 - Other
 
MRC840 - Other
 
MRC840 - Other
Brochures
 
 
MRC840 - Brochure
Attachments
 
 
MRC840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
26
Descriptions
Description
ROTATING DIE CRIMP TOOL
Product Type
MRC Series
extra long description
BUR MRC840 ROTATING DIE CRIMP TOOL
Special Features
Features: Comfort Grip Handles, Aids In Prevention Of Hand Slippage, Reduces Fatigue During Continuous Use, Heat Treated Steel Jaws Reduces Jaw Buckling And Misalignment Under Heavy Loading, Approximately 9000 Crimp Cycle Life, Lasts Longer Than Imitations And Will Still Be Working When Others Have Worn Out, Multiple Grip Selections On Rotatable Die Wheels.No Lost Dies, 9 Position Color-Coded Rotatable Die Wheels, High Strength Fasteners, Increase Tool Life By Reducing Tool Wear, Plated Jaws, Provide Enhan
Long Description
Crimper, #8-4/0 AWG CU.
Additional Information
Warranty
5 year limited warranty
Tool Type
Mechanical Rotating Crimper
Manufacturer Information
Manufacturers Part Number
MRC840
Brand
BURNDY
GTIN
00781810192504
UPC
781810192504
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimpers
Packaging
Weight per each
8.8
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MRC840.
Jump To:

Cross Referenced

These items are similar to MRC840 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MRC840 Burndy 00781810192504
88-843 Ideal Industries 00783250888436
MT-25 ILSCO 00783669499605
M-250 NSi Industries 00662381055002
TDM-250 Penn-Union 00785037659994
TBM5 Thomas & Betts 00786210804774
TBM5S Thomas & Betts 00786210806907
WT3175 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat