PENA4 - Pen Al-Al, Al-Cu Pet 4oz

Burndy

  • $32.58 (Each)
  • $32.58 (Each)

  • $390.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PENA4
Manufacturer
Burndy
Manufacturer's Part Number
PENA4
Description
Pen Al-Al, Al-Cu Pet 4oz
Oxide Inhibiting Electrical Joint Compound, 4 Oz, For Al-Al, Al-Cu & Al Conduit Threads.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
781810593103 / 00781810593103
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.58 (Each)
Standard Packaging
$390.96 (Per 12)
Resources
Images
 
 
PENA4 - Large Image
 
PENA4 - Small Image
Other Links
 
 
PENA4 - Other
 
PENA4 - Other
 
PENA4 - Other
 
PENA4 - Other
Brochures
 
 
PENA4 - Brochure
Attachments
 
 
PENA4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Container Size
4 OZ
Descriptions
Description
PEN AL-AL,AL-CU PET 4OZ
Product Type
PENETROX A
extra long description
BUR PENA4 PEN AL-AL,AL-CU PET 4OZ
Long Description
Oxide Inhibiting Electrical Joint Compound, 4 OZ, For Al-Al, Al-Cu & Al Conduit Threads.
Special Features
consists of a natural (petroleum) base vehicle in which zinc particles are suspended,UL Listed to 600 volts
Additional Information
pour point
-15 °F
pallet quantity
4032
Container Type
Squeeze Bottle
Manufacturer Information
Manufacturers Part Number
PENA4
Brand
BURNDY
GTIN
00781810593103
UPC
781810593103
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
0.43
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Aluminum to Aluminum, Aluminum to Conduit, Aluminum to Copper
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat