PENE4 - 4-Oz Joint Compound

Burndy

  • $90.55 (Each)
  • $90.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PENE4
Manufacturer
Burndy
Manufacturer's Part Number
PENE4
Description
4-Oz Joint Compound
Electrical Sealing Compound, Squeeze Bottle.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
781810593141 / 00781810593141
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.55 (Each)
Resources
Images
 
 
PENE4 - Small Image
 
PENE4 - Large Image
Attachments
 
 
PENE4 - Specification Sheet
Brochures
 
 
PENE4 - Brochure
Other Links
 
 
PENE4 - Other
 
PENE4 - Other
 
PENE4 - Other
 
PENE4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Container Size
4 OZ
Descriptions
extra long description
BUR PENE4 PENETROX E 4OZ CONTAINER
Product Type
PENETROX E
Description
4-OZ JOINT COMPOUND
Long Description
Electrical sealing compound, Squeeze Bottle.
Special Features
Features: PENETROX E Consists Of A Non-Petroleum Base Vehicle In Which Copper Granules Are Suspended, Recommended For Copper To Copper Applications, Grounding And For Use On Copper Conduit Threads, UL Listed, Pour Point(maximum): -10 DEG F, Dropping Point (minimum): 500 DEG F, Penetration (unworked): 250 In Accordance To ASTM D217, Container Consist Of: Non - Petroleum Base Vehicle In Which Copper Granules Are Suspended
Additional Information
pour point
-40 °F
Container Type
Squeeze Bottle
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
PENE4
GTIN
00781810593141
UPC
781810593141
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
E
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
For Copper To Copper
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat