QA1CB - 1AWG Cop 1H Term Lug

Burndy

  • $74.71 (Each)
  • $74.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QA1CB
Manufacturer
Burndy
Manufacturer's Part Number
QA1CB
Description
1AWG Cop 1H Term Lug
Copper Terminal, Heavy Duty, 1 Hole, 4-1 Awg (STR), 1/4" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810312285 / 00781810312285
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.71 (Each)
Resources
Images
 
 
QA1CB - Large Image
 
QA1CB - Small Image
Brochures
 
 
QA1CB - Brochure
Other Links
 
 
QA1CB - Other
 
QA1CB - Other
Attachments
 
 
QA1CB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR QA1CB 4STR - 1 STR 1 HOLE
Product Type
Terminal
Description
1AWG COP 1H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 1 Hole, 4-1 AWG (Str), 1/4" Stud, 1 Screw.
Special Features
Features: Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar, Fast Onewrench Installation, Conductor Type: Run: Commercial Stranded Copper, Navy Copper, Stud/bolt Hole Size: 1/4 IN, Length: 1-3/4 IN, Installation Torque: 150 IN-LB, Dimension T: 7/32 IN, Width: 5/8 IN, Height: 1 IN, Tongue Width : 5/8 IN, Dimension D: 3/4 IN, Dimension K: 9/32 IN, Dimension N: 11/32 IN, Number Of Clamping Elements: 1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA1CB
GTIN
00781810312285
UPC
781810312285
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat