QA1CB - 1AWG Cop 1H Term Lug

Burndy

  • $77.71 (Each)
  • $77.71 (Each)
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
QA1CB
Manufacturer
Burndy
Manufacturer's Part Number
QA1CB
Description
1AWG Cop 1H Term Lug
Copper Terminal, Heavy Duty, 1 Hole, 4-1 Awg (STR), 1/4" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810312285 / 00781810312285
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.71 (Each)
Resources
Images
 
 
QA1CB - Large Image
 
QA1CB - Small Image
Brochures
 
 
QA1CB - Brochure
Other Links
 
 
QA1CB - Other
 
QA1CB - Other
 
QA1CB - Other
Attachments
 
 
QA1CB - Specification Sheet
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
Copper
Descriptions
extra long description
BUR QA1CB 4STR - 1 STR 1 HOLE
Product Type
Terminal
Description
1AWG COP 1H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 1 Hole, 4-1 AWG (Str), 1/4" Stud, 1 Screw.
Special Features
Features: Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar, Fast Onewrench Installation, Conductor Type: Run: Commercial Stranded Copper, Navy Copper, Stud/bolt Hole Size: 1/4 IN, Length: 1-3/4 IN, Installation Torque: 150 IN-LB, Dimension T: 7/32 IN, Width: 5/8 IN, Height: 1 IN, Tongue Width : 5/8 IN, Dimension D: 3/4 IN, Dimension K: 9/32 IN, Dimension N: 11/32 IN, Number Of Clamping Elements: 1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA1CB
GTIN
00781810312285
UPC
781810312285
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QA1CB.
Jump To:

Cross Referenced

These items are similar to QA1CB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA25 Burndy 781810363508
QA1C-B Burndy 781810312285
QA1CB Burndy 00781810312285
HL81 DOSSERT n/a
D-802 Greaves 784491511404
J2A Greaves 00784491477663
CP-0 ILSCO 783669030105
HL8-1 ILSCO 783669460124
LO0 ILSCO 783669567724
31228 NAED n/a
TL10 NSi Industries 662381005724
XL011 O-Z Gedney n/a
HL8-1-X Panduit 74983631919
PNL10 Penn-Union 785037507028
VL21683 PU n/a
31007 Thomas & Betts n/a
L125BB Thomas & Betts 783786130030
AA1CB Burndy n/a
HL81VL DOSSERT n/a
ZFT90 Hubbell Power Systems 00096359345664
VL 21683 Penn-Union 00785037109369
DX-1/0 Greaves 00784491504826
XT-0 ILSCO 00783669957396

* All prices subject to change.

Begin Live Chat