QA4CB - 4AWG Cop 1H Term Lug

Burndy

  • $52.56 (Each)
  • $52.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QA4CB
Manufacturer
Burndy
Manufacturer's Part Number
QA4CB
Description
4AWG Cop 1H Term Lug
Copper Terminal, Heavy Duty, 1 Hole, 8-4 Awg (STR), 1/4" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810312766 / 00781810312766
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.56 (Each)
Resources
Images
 
 
QA4CB - Large Image
 
QA4CB - Small Image
Brochures
 
 
QA4CB - Brochure
Other Links
 
 
QA4CB - Other
 
QA4CB - Other
Attachments
 
 
QA4CB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR QA4CB 8STR - 4 STR 1 HOLE, 1.44
Product Type
Terminal
Description
4AWG COP 1H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 1 Hole, 8-4 AWG (Str), 1/4" Stud, 1 Screw.
Special Features
Features: Type QA Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar, Fast One Wrench Installation, Dimension D: 5/8 IN, Dimension T: 3/16 IN, Number Of Clamping Elements: 1, Dimension K: 9/32 IN, Stud/bolt Hole Size: 1/4 IN, Dimension N: 5/16 IN, Tongue Width: 5/8 IN, Conductor Type: Run: Commercial Stranded Copper, Navy Copper, Length: 1-7/16 IN, Installation Torque: 110 IN-LB, Height: 3/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA4CB
GTIN
00781810312766
UPC
781810312766
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bars
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat