QP14F25X03D - 14-16 Female Disc 250X03

Burndy

  • $1.14 (Each)
  • $1.14 (Each)

  • $114.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QP14F25X03D
Manufacturer
Burndy
Manufacturer's Part Number
QP14F25X03D
Description
14-16 Female Disc 250X03
Brass Female Quick Disconnect, 14-16 Awg, Vinyl Insulated, Tin Plated, Install With MRE1022NV, Y10D.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
781810293393 / 00781810293393
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$114.00 (Per 100)
Resources
Images
 
 
QP14F25X03D - Small Image
 
QP14F25X03D - Large Image
Attachments
 
 
QP14F25X03D - Specification Sheet
Brochures
 
 
QP14F25X03D - Brochure
Other Links
 
 
QP14F25X03D - Other
 
QP14F25X03D - Other
 
QP14F25X03D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Y
Descriptions
Description
14-16 FEMALE DISC 250X03
Product Type
Terminal
extra long description
BUR QP14F25X03D FEM DISC 16-14 AWG-
Long Description
Brass Female Quick Disconnect, 14-16 AWG, Vinyl Insulated, Tin Plated, Install with MRE1022NV, Y10D.
Special Features
Features: Butted Seam, Insulated Connectors: Eliminate The Need For Post Installation Insulation, Funnel Entry Barrel Opening: Assures Quick And Easy Wire Insertion, Dimpled Female Socket Detent: Ensures Firm Grip, Mates With Type QP-M Male Disconnects, 600 V Maximum, 105 C Maximum, Installation Tool: Y10D Tool, Size: 0.92 IN Overall Length X 0.2 IN Barrel Length X 0.29 IN Width, Nema Tab Size: 0.25 X 032 IN, Temperature: 105 DEG C Maximum
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
QP14F25X03D
Brand
BURNDY
GTIN
00781810293393
UPC
781810293393
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect Connectors
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
For quickly connecting or disconnecting a terminal
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat