SP10 - Vinylink 12-10 Splice

Burndy

  • $2.25 (Each)
  • $2.25 (Each)

  • $90.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP10
Manufacturer
Burndy
Manufacturer's Part Number
SP10
Description
Vinylink 12-10 Splice
Copper Splice, 12-10 Awg, 1.23" Splice Length, Vinyl Insulated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810710012 / 00781810710012
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.25 (Each)
Carton
$90.00 (Per 40)
Resources
Images
 
 
SP10 - Large Image
 
SP10 - Small Image
Brochures
 
 
SP10 - Brochure
Other Links
 
 
SP10 - Other
 
SP10 - Other
Attachments
 
 
SP10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
VINYLINK 12-10 SPLICE
Product Type
Splice
extra long description
BUR SP10 SPLICE- 12- 10 AWG-VINYL
Long Description
Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated.
Special Features
Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice, Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables, Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength, In A High Quality Design With NO Seams To Split, Funnel Entry: Provides Easy Wire Insertion, Electro-Tin Plated: Provides Durable Long Lasting Resistance To Corrosion, Expanded Insulation Support: Lower Inventory Requirements, Red Wire Range Of 22-16: Lo
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
SP10
Brand
BURNDY
GTIN
00781810710012
UPC
781810710012
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SP
Packaging
Weight per each
0.007
Carton
40
Uses, Certifications, and Standards
Temperature Rating
105° C
Application
For Accommodating A Broad Range Of 600 Volt Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat