SP10 - Vinylink 12-10 Splice

Burndy

  • $2.94 (Each)
  • $2.94 (Each)

  • $117.60 (Per 40)

In-Stock: 160 available at other locations ( find a store with stock)
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
SP10
Manufacturer
Burndy
Manufacturer's Part Number
SP10
Description
Vinylink 12-10 Splice
Copper Splice, 12-10 Awg, 1.23" Splice Length, Vinyl Insulated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810710012 / 00781810710012
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$117.60 (Per 40)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
160
Resources
Images
 
 
SP10 - Small Image
 
SP10 - Large Image
Other Links
 
 
SP10 - Other
 
SP10 - Other
 
SP10 - Other
Brochures
 
 
SP10 - Brochure
Attachments
 
 
SP10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Y
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
VINYLINK 12-10 SPLICE
Extra Long Description
BUR SP10 SPLICE- 12- 10 AWG-VINYL
Long Description
Copper Splice, 12-10 AWG, 1.23" Splice Length, Vinyl Insulated.
Product Type
Splice
Special Features
Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice, Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables, Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength, In A High Quality Design With NO Seams To Split, Funnel Entry: Provides Easy Wire Insertion, Electro-Tin Plated: Provides Durable Long Lasting Resistance To Corrosion, Expanded Insulation Support: Lower Inventory Requirements, Red Wire Range Of 22-16: Lo
Additional Information
Insulation Type
Vinyl
Pallet Quantity
99999
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
SP10
GTIN
00781810710012
UPC
781810710012
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SP
Packaging
Weight per each
0.007
Carton
40
Uses, Certifications, and Standards
Application
For Accommodating A Broad Range Of 600 Volt Cables
Standard
Buy American Act Compliant (All status valid till December 2024)
Temperature Rating
105° C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 160

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
160 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SP10.
Jump To:

Similar Items

Similar items are close alternatives to SP10, though they may not be 100% alike.

Cross Referenced

These items are similar to SP10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV10Q 3M Electrical Products 00051128599969
BSV10L 3M Electrical Products 00054007702665
MV10BCK 3M Electrical Products 00054007020783
MV10BCX 3M Electrical Products 00051128587676
SP10 Burndy 00781810710012
10-126 Gardner Bender 00032076101268
T-2046-SP GC-Waldom Electronics n/a
B 10V Greaves n/a
B10V Greaves 00784491700129
83-9301 Ideal Industries 00783250490462
84-9301 Ideal Industries 00783250493081
83-9371 Ideal Industries 00783250490493
44920-B10 ILSCO 00783669443547
44720-B10 ILSCO 00783669443424
19154-0028 Molex n/a
19154-0037 Molex n/a
19206-0008 Molex n/a
19206-0010 Molex n/a
10186 Morris 00601986101868
12166 Morris 00601986121668
1186 Morris 00601986011860
B12-V NSi Industries 00662381067524
B12-V-BULK NSi Industries 00662381680020
BSV10XL Panduit 00074983831043
PSN10-C Panduit n/a
B4C Penn-Union 00785037905121
B4CB Penn-Union 00785037905220
P4C Penn-Union 00785037911122
65-1240C Philmore n/a
ST17 SELECTOR SWITCH n/a
ST-17-BG SELECTOR SWITCH 00661191126179
2RC10X Thomas & Betts 00786210807218
RCC217-250 Thomas & Betts 00786210820545
WCTR-126-4-D Thomas & Betts n/a
2C-12 Thomas & Betts 00786210800080
RCC26 Thomas & Betts 00786210819709
T2RC10 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat