SP16 - Vinylink 22-16 Splice

Burndy

  • $1.97 (Each)
  • $1.97 (Each)

  • $197.00 (Per 100)

In-Stock: 699 available at other locations ( find a store with stock)
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
SP16
Manufacturer
Burndy
Manufacturer's Part Number
SP16
Description
Vinylink 22-16 Splice
Copper Splice, 22-16 Awg, 1" Splice Length, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810714010 / 00781810714010
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$197.00 (Per 100)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
699
Resources
Images
 
 
SP16 - Small Image
 
SP16 - Large Image
Other Links
 
 
SP16 - Other
 
SP16 - Other
 
SP16 - Other
Brochures
 
 
SP16 - Brochure
Attachments
 
 
SP16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Y
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
VINYLINK 22-16 SPLICE
Extra Long Description
BUR SP16 SPLICE- 22- 16 AWG-VINYL
Long Description
Copper Splice, 22-16 AWG, 1" Splice Length, Vinyl Insulated, Tin Plated.
Product Type
Splice
Special Features
Features: The Type SP VINYLINK Is A PVC Insulated Seamless Butt Splice, Type SP VINYLINK Is Designed To Accommodate A Broad Range Of 600 Volt Cables, Manufactured From Seamless Electrolytic Copper Tubing: Provides Maximum Conductivity And Tensile Strength, In A High Quality Design With NO Seams To Split, Funnel Entry: Provides Easy Wire Insertion, Electro-Tin Plated: Provides Durable Long Lasting Resistance To Corrosion, Expanded Insulation Support: Lower Inventory Requirements, Red Wire Range Of 22-16: Lo
Additional Information
Insulation Type
Vinyl
Pallet Quantity
99999
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
SP16
GTIN
00781810714010
UPC
781810714010
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SP
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
For Accommodating A Broad Range Of 600 Volt Cables
Standard
Buy American Act Compliant (All status valid till December 2024)
Temperature Rating
105° C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 699

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
699 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SP16.
Jump To:

Similar Items

Similar items are close alternatives to SP16, though they may not be 100% alike.

Cross Referenced

These items are similar to SP16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV18L 3M Electrical Products 00054007702689
MV18BCK 3M Electrical Products 00054007013129
MV18BCX 3M Electrical Products 00051128587393
SP16 Burndy 00781810714010
10-121 Gardner Bender 00032076101213
T-2019-SP GC-Waldom Electronics n/a
B 18V Greaves n/a
B18V Greaves 00784491700105
83-9281 Ideal Industries 00783250490448
84-9281 Ideal Industries 00783250493067
83-9351 Ideal Industries 00783250490479
44900-B10 ILSCO 00783669443523
44700-B10 ILSCO 00783669443394
19154-0004 Molex n/a
19154-0011 Molex n/a
19206-0002 Molex n/a
10182 Morris 00601986101820
1182 Morris 00601986011822
12162 Morris 00601986121620
B22-V NSi Industries 00662381067500
B22-V-BULK NSi Industries 00662381680006
B22-V-P NSi Industries 00662381200006
B22-V-S NSi Industries 00662381067609
BSV-18X-L Panduit n/a
BSV18X-LY Panduit 00074983685530
PSN18-C Panduit 00074983833009
BSV18X-C Panduit n/a
B4A Penn-Union 00785037905107
B4AB Penn-Union 00785037905206
P4A Penn-Union 00785037911108
65-1230C Philmore n/a
65-1230 Philmore n/a
ST-18-BG SELECTOR SWITCH 00661191126186
2RA18X Thomas & Betts 00786210807195
RAA217-170 Thomas & Betts 00786210817972
WCTR-228-2-D Thomas & Betts n/a
2A20 Thomas & Betts 00786210800028
RAA24 Thomas & Betts 00786210816968
T2RA18 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat