TP1010 - Vinylug 12-10, 8-10 ST

Burndy

  • $1.90 (Each)
  • $1.90 (Each)

  • $95.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP1010
Manufacturer
Burndy
Manufacturer's Part Number
TP1010
Description
Vinylug 12-10, 8-10 ST
Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810710845 / 00781810710845
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$95.00 (Per 50)
Resources
Images
 
 
TP1010 - Large Image
 
TP1010 - Small Image
Brochures
 
 
TP1010 - Brochure
Other Links
 
 
TP1010 - Other
 
TP1010 - Other
Attachments
 
 
TP1010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Y
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Product Type
Terminal
Description
VINYLUG 12-10, 8-10 ST
extra long description
BUR TP1010 RING 12- 10AWG VINYL
Long Description
Copper Terminal, Ring Tongue, 12-10 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated,Wire strip length:19/64".
Special Features
Features: Expanded Insulation Support Accepts Standard And Large Wire Diameters, Lowers Inventory Requirements, Permits Greater Flexibility And Provides Insulation Support, Funnel Entry, Easy Wire Insertion, Manufactured Of Pure Electrolytic Copper, Provides Maximum Conductivity, Low Resistance And Ductility For Excellent Crimp Forming Properties, Deep V Groove Serrations In The Inner Barrel, Provides Added Holding Strength And Better Conductivity, Electro-Tin Plated, Provides Durable Long-Lasting Corrosio
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP1010
Brand
BURNDY
GTIN
00781810710845
UPC
781810710845
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Tongue
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat