TP108F - Vinylug Fork 12-10, 6-8S

Burndy

  • $1.90 (Each)
  • $1.90 (Each)

  • $95.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP108F
Manufacturer
Burndy
Manufacturer's Part Number
TP108F
Description
Vinylug Fork 12-10, 6-8S
Insulated Brazed Fork Terminal, Insulated Brazed Fork Terminal, Smooth Entry, #12-#10, 600V, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810710685 / 00781810710685
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$95.00 (Per 50)
Resources
Images
 
 
TP108F - Small Image
 
TP108F - Large Image
Brochures
 
 
TP108F - Brochure
Other Links
 
 
TP108F - Other
 
TP108F - Other
Attachments
 
 
TP108F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Y
Descriptions
Description
VINYLUG FORK 12-10, 6-8S
Product Type
Terminal
extra long description
BUR TP108F FORK- 12- 10 AWG- VINYL
Long Description
Insulated Brazed Fork Terminal, Insulated Brazed Fork Terminal, Smooth Entry, #12-#10, 600V, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Installation Tool: MR15, M8ND Tool With N10ET-23 Die, Insulation Diameter (maximum): 0.26 IN, Bulk Catalog Number: BA10EF8, Temperature Rating: 105 DEG C Maximum, Tape Mounted Catalog Number: BA10EF8M, Color Code: Yellow, Wire Strip Length: 19/64 IN, Finish: Electro-Tin Plated, Wire Insulatio
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP108F
Brand
BURNDY
GTIN
00781810710685
UPC
781810710685
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat