U25RT - Die Set

Burndy

  • $274.10 (Each)
  • $274.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U25RT
Manufacturer
Burndy
Manufacturer's Part Number
U25RT
Description
Die Set
Butting U Die, 1/0 STR Cu, Pink, Index 12.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627334 / 00781810627334
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U25RT - Small Image
 
U25RT - Large Image
Attachments
 
 
U25RT - Specification Sheet
Brochures
 
 
U25RT - Brochure
Other Links
 
 
U25RT - Other
 
U25RT - Other
 
U25RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color Code
PINK
Descriptions
Description
DIE SET
Product Type
12-Ton
extra long description
BUR U25RT U-DIE, 1/0 AWG
Long Description
Butting U Die, 1/0 Str CU, Pink, Index 12.
Special Features
Features: Fits Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V, Y46 (With PUADP-1 Adapter)
Additional Information
Die Index
12
Manufacturer Information
Manufacturers Part Number
U25RT
Brand
BURNDY
GTIN
00781810627334
UPC
781810627334
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat