U26RT - 2/0 Crimp U Die

Burndy

  • $274.10 (Each)
  • $274.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U26RT
Manufacturer
Burndy
Manufacturer's Part Number
U26RT
Description
2/0 Crimp U Die
Butting U Die, 2/0 STR Cu, Black, Index 13.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627341 / 00781810627341
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U26RT - Small Image
 
U26RT - Large Image
Brochures
 
 
U26RT - Brochure
Other Links
 
 
U26RT - Other
 
U26RT - Other
 
U26RT - Other
Attachments
 
 
U26RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
12-Ton
Description
2/0 CRIMP U DIE
extra long description
BUR U26RT U-DIE, 2/0 AWG
Long Description
Butting U Die, 2/0 Str CU, Black, Index 13.
Special Features
Features: Fits Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V, Y46 (With PUADP-1 Adapter)
Additional Information
Die Index
13;100
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U26RT
GTIN
00781810627341
UPC
781810627341
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat