U28RT - 4/0 Crimp U Die

Burndy

  • $274.10 (Each)
  • $274.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U28RT
Manufacturer
Burndy
Manufacturer's Part Number
U28RT
Description
4/0 Crimp U Die
Butting U Die, 4/0 STR Cu, Purple, Index 15.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627365 / 00781810627365
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U28RT - Small Image
 
U28RT - Large Image
Attachments
 
 
U28RT - Specification Sheet
Brochures
 
 
U28RT - Brochure
Other Links
 
 
U28RT - Other
 
U28RT - Other
 
U28RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color Code
PURPLE
Descriptions
Product Type
12-Ton
Description
4/0 CRIMP U DIE
extra long description
BUR U28RT U-DIE, 4/0 KCMIL
Long Description
Butting U Die, 4/0 Str CU, Purple, Index 15.
Special Features
Die Index: 15
Additional Information
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U28RT
GTIN
00781810627365
UPC
781810627365
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat