U28RT - 4/0 Crimp U Die

Burndy

  • $274.10 (Each)
  • $274.10 (Each)
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
U28RT
Manufacturer
Burndy
Manufacturer's Part Number
U28RT
Description
4/0 Crimp U Die
Butting U Die, 4/0 STR Cu, Purple, Index 15.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627365 / 00781810627365
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.10 (Each)
Resources
Images
 
 
U28RT - Small Image
 
U28RT - Large Image
Attachments
 
 
U28RT - Specification Sheet
Brochures
 
 
U28RT - Brochure
Other Links
 
 
U28RT - Other
 
U28RT - Other
 
U28RT - Other
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
Stainless Steel
Material, Color, and Finish
Color Code
PURPLE
Descriptions
Product Type
12-Ton
Description
4/0 CRIMP U DIE
extra long description
BUR U28RT U-DIE, 4/0 KCMIL
Long Description
Butting U Die, 4/0 Str CU, Purple, Index 15.
Special Features
Die Index: 15
Additional Information
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U28RT
GTIN
00781810627365
UPC
781810627365
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U28RT.
Jump To:

Cross Referenced

These items are similar to U28RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
U28RT Burndy 00781810627365
DIE11 Greaves 00784491608555
KC1240 Greenlee 00783310110118
35783 Greenlee 00783310357834
HT41BC Husky n/a
ILD10 ILSCO 00783669500455
62736 NAED n/a
CD12 NSi Industries 00662381171122
CD92040 Panduit 00074983914463
HT41BC Penn-Union 00785037050609
T-15 Penn-Union n/a
T-14 Penn-Union n/a
B09CH Thomas & Betts 00783786107841
15511 Thomas & Betts 00786210155111
54H Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat