U2CRT - Die Set

Burndy

  • $274.12 (Each)
  • $274.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U2CRT
Manufacturer
Burndy
Manufacturer's Part Number
U2CRT
Description
Die Set
U Die, Brown, Index 10.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627310 / 00781810627310
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.12 (Each)
Resources
Images
 
 
U2CRT - Small Image
 
U2CRT - Large Image
Attachments
 
 
U2CRT - Specification Sheet
Brochures
 
 
U2CRT - Brochure
Other Links
 
 
U2CRT - Other
 
U2CRT - Other
 
U2CRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
DIE SET
Product Type
12-Ton
Long Description
U Die, Brown, Index 10.
Special Features
Die Index: 10
extra long description
BUR U2CRT U-DIE, #2 AWG
Additional Information
Die Index
10
Manufacturer Information
Manufacturers Part Number
U2CRT
Brand
BURNDY
GTIN
00781810627310
UPC
781810627310
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Dies
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat