U34RT - 500 Crimp U Die

Burndy

  • $195.80 (Each)
  • $195.80 (Each)
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
U34RT
Manufacturer
Burndy
Manufacturer's Part Number
U34RT
Description
500 Crimp U Die
Butting U Die, 500 Kcmil, Brown, Index 20.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627419 / 00781810627419
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.80 (Each)
Resources
Other Links
 
 
U34RT - Other
 
U34RT - Other
 
U34RT - Other
Brochures
 
 
U34RT - Brochure
Images
 
 
U34RT - Small Image
 
U34RT - Large Image
Attachments
 
 
U34RT - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
12-Ton
Description
500 CRIMP U DIE
extra long description
BUR U34RT U-DIE, 500 KCMIL
Long Description
Butting U Die, 500 kcmil, Brown, Index 20.
Special Features
Die Index: 20
Additional Information
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U34RT
GTIN
00781810627419
UPC
781810627419
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U34RT.
Jump To:

Cross Referenced

These items are similar to U34RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
U34RT Burndy 00781810627419
HT41BL Husky n/a
62741 NAED n/a
HT41BL Penn-Union 00785037050654
U31ART Burndy 00781810627228
KC12-500 Greenlee 00783310110163
ILD-15 ILSCO 00783669500707
CD-920-500 Panduit 00074983914517
T-19/470 Penn-Union n/a
15506 Thomas & Betts 00786210155067
B12CH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat