Y644HSXT - Dieless Hypress Tool

Burndy

  • $6211.62 (Each)
  • $6,211.62 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Y644HSXT
Manufacturer
Burndy
Manufacturer's Part Number
Y644HSXT
Description
Dieless Hypress Tool
11T Dieless One-Crimp Latch Head Crimper, Range Taking.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
781810458358 / 00781810458358
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,211.62 (Each)
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Attachments
 
 
Y644HSXT - Specification Sheet
Other Links
 
 
Y644HSXT - Other
 
Y644HSXT - Other
 
Y644HSXT - Other
Brochures
 
 
Y644HSXT - Brochure
Images
 
 
Y644HSXT - Small Image
 
Y644HSXT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3
Width
7.04
Descriptions
Description
DIELESS HYPRESS TOOL
Extra Long Description
BUR Y644HSXT DIELESS HYPRESS TOOL H
Long Description
11T Dieless One-Crimp Latch Head Crimper, Range Taking.
Product Type
11-Ton Single Indenter
Special Features
Ergonomic handle design, Comfort grip handles, Handle trigger drain, 355 degree C head rotation, Dieless system, Audible Pop-Off pressure relief valve, Pivoting die nest
Additional Information
Tool Type
Self-Contained Hydraulic Crimper
Warranty
5 year limited warranty
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
Y644HSXT
GTIN
00781810458358
UPC
781810458358
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimper
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat