YA1CL2 - 1AWG Cop Lug

Burndy

  • $14.37 (Each)
  • $14.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA1CL2
Manufacturer
Burndy
Manufacturer's Part Number
YA1CL2
Description
1AWG Cop Lug
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551264 / 00781810551264
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.37 (Each)
Resources
Images
 
 
YA1CL2 - Small Image
 
YA1CL2 - Large Image
Attachments
 
 
YA1CL2 - Specification Sheet
Brochures
 
 
YA1CL2 - Brochure
Other Links
 
 
YA1CL2 - Other
 
YA1CL2 - Other
 
YA1CL2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
extra long description
BUR YA1CL2 1STR CU 1-HOLE SHORT 1/4
Product Type
Terminal
Description
1AWG COP LUG
Long Description
1 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 11, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (1), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (1), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adap
Additional Information
pallet quantity
46400
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CL2
GTIN
00781810551264
UPC
781810551264
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat