YA1CL4B0X - 1AWG 1H Lug

Burndy

  • $16.08 (Each)
  • $16.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA1CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA1CL4BOX
Description
1AWG 1H Lug
1 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551400 / 00781810551400
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.08 (Each)
Resources
Images
 
 
YA1CL4B0X - Small Image
 
YA1CL4B0X - Large Image
Brochures
 
 
YA1CL4B0X - Brochure
Other Links
 
 
YA1CL4B0X - Other
 
YA1CL4B0X - Other
Attachments
 
 
YA1CL4B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Product Type
Terminal
Description
1AWG 1H LUG
extra long description
BUR YA1CL4BOX 1STR CU 1-HOLE SHORT
Long Description
1 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W1CVT (1), W1CRT-1 (1), X1CRT-1 (1),BCT500HS, Y500CTHS Hydraulic: W1CVT (1),W1CRT-1 (1), X1CRT-1 (1), W29VT (4), Y35, Y39, Y750, Y46, PAT750 Hydraulic: U1CRT-1 (1), U4CABT (1), Dieless: Y1MRTC (2), MY29-3 (1), MY29-11 (1), MRC840 (1), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 15/16 IN, Conductor Type: Comm
Additional Information
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1CL4BOX
GTIN
00781810551400
UPC
781810551400
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat