YA252LN - 1/0AWG Cop 2H Lug

Burndy

  • $26.42 (Each)
  • $26.42 (Each)
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
YA252LN
Manufacturer
Burndy
Manufacturer's Part Number
YA252LN
Description
1/0AWG Cop 2H Lug
1/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pinnk Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502273 / 00781810502273
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Resources
Images
 
 
YA252LN - Small Image
 
YA252LN - Large Image
Brochures
 
 
YA252LN - Brochure
Other Links
 
 
YA252LN - Other
 
YA252LN - Other
 
YA252LN - Other
 
YA252LN - Other
Attachments
 
 
YA252LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
extra long description
BUR YA252LN 1/0 CU 2-HOLE SHORT NEM
Product Type
Terminal
Description
1/0AWG COP 2H LUG
Long Description
1/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Pinnk Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Die Index: 12, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (1), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (1), Co
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA252LN
GTIN
00781810502273
UPC
781810502273
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA252LN.
Jump To:

Cross Referenced

These items are similar to YA252LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31130 3M Electrical Products 00051138524999
VHCL1012BN Anderson n/a
YA252-LN Burndy 00781810502273
YAL252N Burndy 00781810416914
YA25-2LN Burndy 78181050227
L 10N Greaves n/a
L10N Greaves 00784491400005
CLND-1/0-12-134 ILSCO 00783669636826
CLWD-1/0-12-134 ILSCO 00783669636833
CRC-1/0L2 ILSCO n/a
CSWD-1/0-12-134 ILSCO 00783669636857
94350 Morris 00601986943505
50227 NAED n/a
L10N NSi Industries 00662381035097
LCC1/0-12-X Panduit 00074983902255
LCD-1/0-12-X Panduit n/a
LCD1/012X Panduit n/a
LCD1/0-12-X Panduit 07498390090
BLU10D2 Penn-Union 00785037230032
BBLU1/0D3 Penn-Union 00785037215824
BLU1/0D2 PU n/a
256-30695-1277 Thomas & Betts 00786210642338
256-30695-886 Thomas & Betts 00786210896755
256306951277 Thomas & Betts n/a
25630695886 Thomas & Betts n/a
256-30695-593 Thomas & Betts 00786210071404
HDL 1/0 N Thomas & Betts n/a
L1/0N Thomas & Betts n/a
LCN10 Thomas & Betts 00783786032488

* All prices subject to change.

Begin Live Chat