YA25A3 - 1/0AWG Alcu 1H Lug

Burndy

  • $30.70 (Each)
  • $30.70 (Each)

  • $307.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA25A3
Manufacturer
Burndy
Manufacturer's Part Number
YA25A3
Description
1/0AWG Alcu 1H Lug
1/0 Awg, Al Terminal, One Hole, 3/8", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Tan Color Code, 296 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810753101 / 00781810753101
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.70 (Each)
Standard Packaging
$307.00 (Per 10)
Resources
Images
 
 
YA25A3 - Large Image
 
YA25A3 - Small Image
Brochures
 
 
YA25A3 - Brochure
Other Links
 
 
YA25A3 - Other
 
YA25A3 - Other
 
YA25A3 - Other
Attachments
 
 
YA25A3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Voltage Rating
35
Material, Color, and Finish
Color Code
TAN
Descriptions
Product Type
Terminal
extra long description
BUR YA25A3 1/0 AL 1-HOLE, 3/8
Description
1/0AWG ALCU 1H LUG
Long Description
1/0 AWG, AL Terminal, One Hole, 3/8", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Tan Color Code, 296 Die Index.
Special Features
Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals are dual-rated and designed for use on both aluminum and copper conductors. Designed for heavy duty application to 35kV. YA-A terminals are prefilled with PENETROX oxide inhibitor and assembled with color-coded end caps. Designed for a permanent trouble-free electrical termination. Heavy duty wall thickness provides maximum conductivity, low resistance, and ductility. Electro-Tin Plating provides durable long lasting corrosion resistance.
Additional Information
Die Index
296
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25A3
GTIN
00781810753101
UPC
781810753101
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A, Dual Rated
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat