YA25LB0X - 1/0 Cu 1H Short 5/16

Burndy

  • $17.65 (Each)
  • $17.65 (Each)

  • $176.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA25LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA25LBOX
Description
1/0 Cu 1H Short 5/16
Cu Compression Terminal Code Conductor, Beveled Entry, 1 Hole W/Inspwindow, 1/0AWG (Code) 100 (Navy), 600V-35KV, 5/16" Stud, Standard Barrel, Electro-Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553251 / 00781810553251
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Standard Packaging
$176.50 (Per 10)
Resources
Images
 
 
YA25LB0X - Small Image
 
YA25LB0X - Large Image
Attachments
 
 
YA25LB0X - Specification Sheet
Brochures
 
 
YA25LB0X - Brochure
Other Links
 
 
YA25LB0X - Other
 
YA25LB0X - Other
 
YA25LB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
1/0 CU 1H SHORT 5/16
Long Description
CU Compression Terminal Code Conductor, Beveled Entry, 1 Hole W/InspWindow, 1/0AWG (Code) 100 (Navy), 600V-35kV, 5/16" Stud, Standard Barrel, Electro-Tin Plated.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Package: Box, Finish: Electro-Tin Plated, Die Index: 12, Wire Strip Length: 15/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (1), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Ad
extra long description
BUR YA25LBOX 1/0 CU 1-HOLE SHORT 5/
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25LBOX
GTIN
00781810553251
UPC
781810553251
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Code Conductor
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat