YA25N - 1/0 Cu 1H Long 1/2 Lug

Burndy

  • $17.15 (Each)
  • $17.15 (Each)

  • $686.00 (Per 40)
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
YA25N
Manufacturer
Burndy
Manufacturer's Part Number
YA25N
Description
1/0 Cu 1H Long 1/2 Lug
1/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018880 / 00781810018880
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.15 (Each)
Standard Packaging
$686.00 (Per 40)
Resources
Images
 
 
YA25N - Small Image
 
YA25N - Large Image
Attachments
 
 
YA25N - Specification Sheet
Brochures
 
 
YA25N - Brochure
Other Links
 
 
YA25N - Other
 
YA25N - Other
 
YA25N - Other
 
YA25N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
extra long description
BUR YA25N 1/0 CU 1-HOLE LONG 1/2
Description
1/0 CU 1H LONG 1/2 LUG
Long Description
1/0 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PINK Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 12, Wire Strip Length: 1-7/16 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (2), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (2), C
Additional Information
Die Index
12
pallet quantity
18560
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25N
GTIN
00781810018880
UPC
781810018880
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.08
Carton
1
Package
40
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25N.
Jump To:

Similar Items

Similar items are close alternatives to YA25N, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 1&Frasl-0 Awg - 1/2" Bolt Long Barrel ...
  • Our Part #: L1048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($571.40) ·
L1048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA25N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25-N Burndy 00781810018880
YA25N Burndy 78181001888
L1048 Greaves 00784491411353
VHCL1012 Hubbell Power Systems 00096359337713
VHCCL1/012 Hubbell Power Systems n/a
CLNS1012 ILSCO 00783669635744
CLWS1012 ILSCO 00783669635751
CLNS-1/0-12 ILSCO 78366963574
CLWS-1/0-12 ILSCO 78366963575
L1048 NSi Industries 00662381034076
LCB1/012X Panduit n/a
LCB1012X Panduit 00074983382392
LCB1/0-12-X Panduit 07498338239
BBLU 1/0S15 Penn-Union n/a
54950BE Thomas & Betts 00786210190280
L1048 Thomas & Betts 00783786738595
L1/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat