YA262LN - 2/0 Cop 2H Lug

Burndy

  • $33.35 (Each)
  • $33.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA262LN
Manufacturer
Burndy
Manufacturer's Part Number
YA262LN
Description
2/0 Cop 2H Lug
2/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502723 / 00781810502723
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.35 (Each)
Resources
Images
 
 
YA262LN - Small Image
 
YA262LN - Large Image
Attachments
 
 
YA262LN - Specification Sheet
Brochures
 
 
YA262LN - Brochure
Other Links
 
 
YA262LN - Other
 
YA262LN - Other
 
YA262LN - Other
 
YA262LN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
extra long description
BUR YA262LN 2/0 CU 2-HOLE SHORT NEM
Product Type
Terminal
Description
2/0 COP 2H LUG
Long Description
2/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1 IN, Temperature Rating: 90 DEG C, Die Index: 13, Finish: Electro-Tin Plated, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (1), Y46 Tool, U26RT Die With PUADP-1 Adapter, (1), Color Code: Black, Die
Additional Information
Die Index
13
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA262LN
GTIN
00781810502723
UPC
781810502723
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat