YA26A3 - 2/0 Alu 2H 1/2 Lug

Burndy

  • $58.83 (Each)
  • $58.83 (Each)

  • $294.15 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA26A3
Manufacturer
Burndy
Manufacturer's Part Number
YA26A3
Description
2/0 Alu 2H 1/2 Lug
2/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Olive Color Code, 297 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810753507 / 00781810753507
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.83 (Each)
Standard Packaging
$294.15 (Per 5)
Resources
Images
 
 
YA26A3 - Small Image
 
YA26A3 - Large Image
Attachments
 
 
YA26A3 - Specification Sheet
Brochures
 
 
YA26A3 - Brochure
Other Links
 
 
YA26A3 - Other
 
YA26A3 - Other
 
YA26A3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
OLIVE
Descriptions
Product Type
Terminal
Description
2/0 ALU 2H 1/2 LUG
extra long description
BUR YA26A3 2/0 AL 2-HOLE 1/2
Long Description
2/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Olive Color Code, 297 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
297
Manufacturer Information
Manufacturers Part Number
YA26A3
Brand
BURNDY
GTIN
00781810753507
UPC
781810753507
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat