YA26L2 - 2/0 Cu 1-Hole Short 1/4

Burndy

  • $21.72 (Each)
  • $21.72 (Each)

  • $217.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA26L2
Manufacturer
Burndy
Manufacturer's Part Number
YA26L2
Description
2/0 Cu 1-Hole Short 1/4
2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553763 / 00781810553763
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.72 (Each)
Standard Packaging
$217.20 (Per 10)
Resources
Brochures
 
 
YA26L2 - Brochure
Other Links
 
 
YA26L2 - Other
 
YA26L2 - Other
 
YA26L2 - Other
Images
 
 
YA26L2 - Large Image
Attachments
 
 
YA26L2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
2/0 CU 1-HOLE SHORT 1/4
Product Type
Terminal
extra long description
BUR YA26L2 2/0 CU 1-HOLE SHORT 1/4
Long Description
2/0 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1 IN, Temperature Rating: 90 DEG C, Die Index: 13, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (1), Y46 Tool, U26RT Die With PUADP-1 Adapter, (1), Color Code: Black, Con
Additional Information
Die Index
13
Manufacturer Information
Manufacturers Part Number
YA26L2
Brand
BURNDY
GTIN
00781810553763
UPC
781810553763
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat