YA27 - 3/0 Cop 1H Lug

Burndy

  • $31.38 (Each)
  • $31.38 (Each)

  • $313.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA27
Manufacturer
Burndy
Manufacturer's Part Number
YA27
Description
3/0 Cop 1H Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.06 In Overall Length, Compression Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503102 / 00781810503102
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.38 (Each)
Standard Packaging
$313.80 (Per 10)
Resources
Images
 
 
YA27 - Small Image
 
YA27 - Large Image
 
YA27 - Large Image
Specifications Sheets
 
 
YA27 - Specification Sheet
Attachments
 
 
YA27 - Specification Sheet
Brochures
 
 
YA27 - Brochure
Other Links
 
 
YA27 - Other
 
YA27 - Other
 
YA27 - Other
 
YA27 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Terminal Type
Compression
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange (Code)
Color Code
ORANGE
Dimensions and Weight
Overall Length
3.06 in
Descriptions
Description
3/0 COP 1H LUG
Product Type
Compression Lug
Long Description
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.06 in Overall Length, Compression Terminal, 35 kV
Features
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 14, Wire Strip Length: 1-9/16 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (2), Y46 Tool, U27RT Die With PUADP-1 Adapter, (2), Color Cod
Short Description
3/0 AWG Compression Lug, Non-Insulated, 3.06 in L, 35 kV
Special Features
Electro-Tin Plated
extra long description
BUR YA27 3/0 CU 1-HOLE LONG 1/2
Additional Information
Maximum Conductor Size
3/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Greater than 2000 Volts Consult Cable
Maximum Voltage Rating
35 kV
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Die Index
14
Manufacturer Information
Manufacturers Part Number
YA27
Brand
BURNDY
sub brand
Burndy
GTIN
00781810503102
UPC
781810503102
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat