YA272LN - 3/0 Cop 2H Lug

Burndy

  • $37.65 (Each)
  • $37.65 (Each)
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
YA272LN
Manufacturer
Burndy
Manufacturer's Part Number
YA272LN
Description
3/0 Cop 2H Lug
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503225 / 00781810503225
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.65 (Each)
Resources
Images
 
 
YA272LN - Small Image
 
YA272LN - Large Image
Brochures
 
 
YA272LN - Brochure
Other Links
 
 
YA272LN - Other
 
YA272LN - Other
 
YA272LN - Other
 
YA272LN - Other
Attachments
 
 
YA272LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
ORANGE
Descriptions
extra long description
BUR YA272LN 3/0 CU 2-HOLE SHORT NEM
Product Type
Terminal
Description
3/0 COP 2H LUG
Long Description
3/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Orange Color Code, 14 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 14, Wire Strip Length: 1-1/16 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (1), Y46 Tool, U27RT Die With PUADP-1 Adapter, (1),
Additional Information
Bolt Size
1/2 in
Die Index
14
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA272LN
GTIN
00781810503225
UPC
781810503225
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA272LN.
Jump To:

Cross Referenced

These items are similar to YA272LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31141 3M Electrical Products 00051138692469
536822 Amprobe n/a
VHCL-3/0-12BN Anderson n/a
VHCL3012BN Anderson n/a
YA272LN Burndy 00781810503225
YAV26L2NTCFX Burndy 00781810021781
DPLS172N DOSSERT n/a
LT3012A Ferrules Direct n/a
24C409 WW GRAINGER n/a
LB301243 WW GRAINGER n/a
L 30N Greaves n/a
GL30N Greaves 00784491320464
L-30-N Greaves 00784491400104
VHCS3012BN Hubbell Power Systems 96359338581
VHCS3/012BN Hubbell Power Systems n/a
88-588 Ideal Industries n/a
CLWD-3/0-12-134 ILSCO 00783669639476
CRB-3/0L2 ILSCO n/a
CLND-3/0-12-134 ILSCO 00783669639469
CSWD-3/0-12-134 ILSCO 00783669639490
CRA-4/0L2 ILSCO n/a
MRB3/08N MAC n/a
94362 Morris 00601986943628
L30N NSi Industries 00662381035110
GL30N NSi Industries 00662381036513
LCDX3012X Panduit 74983423866
LCC3/0-12-X Panduit 00074983902354
LCD3/0-12-X Panduit 00074983900947
LCD3/012 Panduit n/a
LCDX3/012X Panduit n/a
BLU30D Penn-Union 785037230797
BBLU-3/0D Penn-Union 00785037216043
BLU 3/0D Penn-Union 00785037230797
BLU3/0D Penn-Union 78503723079
HL30N Thomas & Betts 783786731589
54270 Thomas & Betts 786210542706
HL3/0N Thomas & Betts n/a
54864BE Thomas & Betts 00786210898032
HDL 3/0 N Thomas & Betts n/a
L3/0-N Thomas & Betts n/a
LCN30 Thomas & Betts 00783786032501
54265 Thomas & Betts 00786210542652
80698 Thomas & Betts n/a
CTL302 Thomas & Betts 00783786131259
CTL402 Thomas & Betts 00783786131952
54275 Thomas & Betts 00786210542751
2928 Topaz 751338818217

* All prices subject to change.

Begin Live Chat