YA27A5 - 3/0 Alcu 1H Lug

Burndy

  • $69.97 (Each)
  • $69.97 (Each)

  • $349.85 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA27A5
Manufacturer
Burndy
Manufacturer's Part Number
YA27A5
Description
3/0 Alcu 1H Lug
3/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Ruby Color Code, 467 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810754009 / 00781810754009
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.97 (Each)
Standard Packaging
$349.85 (Per 5)
Resources
Images
 
 
YA27A5 - Small Image
 
YA27A5 - Large Image
Brochures
 
 
YA27A5 - Brochure
Other Links
 
 
YA27A5 - Other
 
YA27A5 - Other
 
YA27A5 - Other
Attachments
 
 
YA27A5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
RUBY
Descriptions
Product Type
Terminal
extra long description
BUR YA27A5 3/0 AL 2-HOLE 1/2
Description
3/0 ALCU 1H LUG
Long Description
3/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Ruby Color Code, 467 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
467
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA27A5
GTIN
00781810754009
UPC
781810754009
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.13
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat