YA282LN - 4/0 Cop 2H Lug

Burndy

  • $41.95 (Each)
  • $41.95 (Each)
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
YA282LN
Manufacturer
Burndy
Manufacturer's Part Number
YA282LN
Description
4/0 Cop 2H Lug
4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810503522 / 00781810503522
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.95 (Each)
Resources
Images
 
 
YA282LN - Small Image
 
YA282LN - Large Image
Attachments
 
 
YA282LN - Specification Sheet
Brochures
 
 
YA282LN - Brochure
Other Links
 
 
YA282LN - Other
 
YA282LN - Other
 
YA282LN - Other
 
YA282LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
PURPLE
Descriptions
extra long description
BUR YA282LN 4/0 CU 2-HOLE SHORT 1/2
Product Type
Terminal
Description
4/0 COP 2H LUG
Long Description
4/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Purple Color Code, 15 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 15, Tongue Angle: Straight, Wire Strip Length: 1-1/8 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W28VT, W28RT Die, (2), X28RT Die, (3), Hydraulic: BCT500HS, Y500CTHS Tool, W28VT, W28RT Die, (2), X28RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U28RT Die, (1), Y46 Tool, U28RT Die With PUADP-1 Adapter, (1),
Additional Information
Bolt Size
1/2 in
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA282LN
GTIN
00781810503522
UPC
781810503522
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA282LN.
Jump To:

Cross Referenced

These items are similar to YA282LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31145 3M Electrical Products 00054007126003
536832 Amprobe n/a
VHCL-4/0-12BN Anderson n/a
VHCL4038BN Anderson n/a
YAV28L2NTCFX Burndy 781810022085
YGHA28-2N Burndy 781810220375
YA282LN Burndy 00781810503522
NAS Burndy n/a
Y6HA282N Burndy n/a
YGHA282N Burndy 78181022037
DPLS212N DOSSERT n/a
CPL4/0BN ESP n/a
GL40N Greaves 784491320488
L 40N Greaves n/a
L-40-N Greaves 00784491400159
VHCS4012BN Hubbell Power Systems 96359338666
VHCS4/012BN Hubbell Power Systems n/a
CCL4050 Ideal Industries n/a
88-591 Ideal Industries n/a
CLND-4/0-12-134 ILSCO 00783669640540
CLWD-4/0-12-134 ILSCO 00783669640557
CRB-4/0L2 ILSCO n/a
CSWD-4/0-12-134 ILSCO 00783669640571
CCL4/012 ILSCO n/a
CRA-350L2 ILSCO n/a
MSB4/08N MAC n/a
94368 Morris 00601986943680
50352 NAED n/a
GL40N NSi Industries 662381036520
L40N NSi Industries 00662381035127
LCD4/012X Panduit 00074983900961
LCC4/0-12-X Panduit 00074983902408
LCD4/0-12-X Panduit 07498390096
BBLU-4/0D Penn-Union 00785037216104
BLU 4/0D Penn-Union 00785037231220
BLU4/0D Penn-Union 78503723122
BLU4/0D PU n/a
CL4/02N SOUTHPORT IND. n/a
327284 TE Connectivity n/a
HL40N Thomas & Betts 783786731701
54275 Thomas & Betts 786210542751
54270BE Thomas & Betts 786210930565
54270BELP Thomas & Betts 786210987736
54270 Thomas & Betts 00786210542706
CTL402 Thomas & Betts 783786131952
HL4/0N Thomas & Betts n/a
54866BE Thomas & Betts 00786210898049
HDL 4/0 N Thomas & Betts n/a
L4/0-N Thomas & Betts n/a
LCN40 Thomas & Betts 00783786032518
80699 Thomas & Betts n/a
ALC4/0NTW Thomas & Betts n/a
S989103 Thomas & Betts n/a
CTL2502 Thomas & Betts 00783786131969
54280 Thomas & Betts 00786210542805
2929 Topaz 751338818224

* All prices subject to change.

Begin Live Chat