YA2C - #2 Comp Lug 5/16" Stud Hole

Burndy

  • $13.09 (Each)
  • $13.09 (Each)

  • $327.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA2C
Manufacturer
Burndy
Manufacturer's Part Number
YA2C
Description
#2 Comp Lug 5/16" Stud Hole
2 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500651 / 00781810500651
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.09 (Each)
Standard Packaging
$327.25 (Per 25)
Resources
Images
 
 
YA2C - Small Image
 
YA2C - Large Image
Attachments
 
 
YA2C - Specification Sheet
Brochures
 
 
YA2C - Brochure
Other Links
 
 
YA2C - Other
 
YA2C - Other
 
YA2C - Other
 
YA2C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
#2 COMP LUG 5/16" STUD HOLE
Product Type
Terminal
extra long description
BUR YA2C 2STR CU 1-HOLE LONG 5/16
Long Description
2 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 1-5/16 IN, Temperature Rating: 90 DEG C, Die Index: 10, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (2), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (2)
Additional Information
Die Index
10
Manufacturer Information
Manufacturers Part Number
YA2C
Brand
BURNDY
GTIN
00781810500651
UPC
781810500651
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat