YA2CL2B0X - 2AWG 1H Cop Lug

Burndy

  • $17.48 (Each)
  • $17.48 (Each)

  • $437.00 (Per 25)

In-Stock: 521 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA2CL2B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA2CL2BOX
Description
2AWG 1H Cop Lug
2 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810551752 / 00781810551752
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.48 (Each)
Standard Packaging
$437.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
521
Resources
Images
 
 
YA2CL2B0X - Small Image
 
YA2CL2B0X - Large Image
Attachments
 
 
YA2CL2B0X - Specification Sheet
Brochures
 
 
YA2CL2B0X - Brochure
Other Links
 
 
YA2CL2B0X - Other
 
YA2CL2B0X - Other
 
YA2CL2B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
extra long description
BUR YA2CL2BOX 2STR CU 1-HOLE SHORT
Description
2AWG 1H COP LUG
Product Type
2STR Cu 1-Hole Short 1/4
Long Description
2 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 15/16 IN, Package: Box, Tongue Angle: Straight, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 10, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (1), Colo
Additional Information
Die Index
10
Manufacturer Information
Manufacturers Part Number
YA2CL2BOX
Brand
BURNDY
GTIN
00781810551752
UPC
781810551752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 521

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
75 View Store

A-L

Location Stock Available
Baytown
35 View Store
Gonzales
411 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat