YA2CL6B0X - 2AWG Cop 1H Lug

Burndy

  • $15.94 (Each)
  • $15.94 (Each)
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
YA2CL6B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA2CL6BOX
Description
2AWG Cop 1H Lug
2 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552100 / 00781810552100
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.94 (Each)
Resources
Images
 
 
YA2CL6B0X - Small Image
 
YA2CL6B0X - Large Image
Brochures
 
 
YA2CL6B0X - Brochure
Other Links
 
 
YA2CL6B0X - Other
 
YA2CL6B0X - Other
 
YA2CL6B0X - Other
Attachments
 
 
YA2CL6B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
2AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA2CL6BOX 2STR CU 1-HOLE SHORT
Long Description
2 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Die Index: 10, Wire Strip Length: 15/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Package: Box, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA2CL6BOX
GTIN
00781810552100
UPC
781810552100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2CL6B0X.
Jump To:

Cross Referenced

These items are similar to YA2CL6B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325250 Amprobe n/a
YA2CL6 Burndy n/a
YA2CL6-BOX Burndy 781810552100
YA2CL6BOX Burndy 00781810552100
YAL2CT12 Burndy 00781810417157
24C368 WW GRAINGER n/a
VHCS212 Hubbell Power Systems n/a
CSWS-2-12 ILSCO 783669633139
CCL233 ILSCO n/a
LCA2-12-Q Panduit 74983900183
LCA212Q Panduit 00074983900183
LCAS2-12-Q Panduit 00074983225323
LCAS212 Panduit n/a
LCAS212Q Panduit 07498322532
BLU-2S10 Penn-Union 785037230742
BLU 2S10 Penn-Union 00785037230742
BLU2S10 Penn-Union 78503723074
325250 TE Connectivity n/a
54145 Thomas & Betts n/a
54145-TB Thomas & Betts 786210541457
54145TB Thomas & Betts 00786210541457
CTL2-12 Thomas & Betts 783786131112
CTL212 Thomas & Betts 00783786131112
HL248 Thomas & Betts 783786731510

* All prices subject to change.

Begin Live Chat