YA302N - 300 Comp Lug Two 1/2" Stud Holes

Burndy

  • $61.58 (Each)
  • $61.58 (Each)

  • $615.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA302N
Manufacturer
Burndy
Manufacturer's Part Number
YA302N
Description
300 Comp Lug Two 1/2" Stud Holes
300 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504789 / 00781810504789
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.58 (Each)
Standard Packaging
$615.80 (Per 10)
Resources
Images
 
 
YA302N - Small Image
 
YA302N - Large Image
Attachments
 
 
YA302N - Specification Sheet
Brochures
 
 
YA302N - Brochure
Other Links
 
 
YA302N - Other
 
YA302N - Other
 
YA302N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA302N 300 CU 2-HOLE LONG NEMA
Description
300 COMP LUG TWO 1/2" STUD HOLES
Long Description
300 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, White Color Code, 17 or 298 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 2 IN, Finish: Electro-Tin Plated, Die Index: 17, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W30VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W30VT, W30RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U30RT, U28ART Die, (4), Y46 Tool, U30RT, U28ART Die With PUADP-1 Adapter, (4), Dieless
Additional Information
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA302N
GTIN
00781810504789
UPC
781810504789
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat