YA32A3 - 1/2 400 Alu 2H Comp Lug

Burndy

  • $118.05 (Each)
  • $118.05 (Each)

  • $1,180.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA32A3
Manufacturer
Burndy
Manufacturer's Part Number
YA32A3
Description
1/2 400 Alu 2H Comp Lug
400 Kcmil, Al Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Green Color Code, 472 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810756003 / 00781810756003
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.05 (Each)
Standard Packaging
$1,180.50 (Per 10)
Resources
Images
 
 
YA32A3 - Small Image
 
YA32A3 - Large Image
Attachments
 
 
YA32A3 - Specification Sheet
Brochures
 
 
YA32A3 - Brochure
Other Links
 
 
YA32A3 - Other
 
YA32A3 - Other
 
YA32A3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
GREEN
Descriptions
extra long description
BUR YA32A3 400 AL 2-HOLE 1/2
Long Description
400 kcmil, AL Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Green Color Code, 472 Die Index.
Special Features
Conductor Type: Aluminum, Tongue Angle: Straight
Product Type
Terminal
Description
1/2 400 ALU 2H COMP LUG
Additional Information
Die Index
472
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA32A3
GTIN
00781810756003
UPC
781810756003
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A, Dual Rated
Packaging
Weight per each
0.54
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat