YA342N - 500 Cu 2H Long 1/2

Burndy

  • $71.90 (Each)
  • $71.90 (Each)

  • $431.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA342N
Manufacturer
Burndy
Manufacturer's Part Number
YA342N
Description
500 Cu 2H Long 1/2
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810506059 / 00781810506059
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.90 (Each)
Carton
$431.40 (Per 6)
Resources
Images
 
 
YA342N - Large Image
 
YA342N - Large Image
 
YA342N - Large Image
 
YA342N - Large Image
 
YA342N - Small Image
Attachments
 
 
YA342N - Specification Sheet
Brochures
 
 
YA342N - Brochure
Other Links
 
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
 
YA342N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Long Description
500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 20, Temperature Rating: 90 DEG C, Wire Strip Length: 2-1/2 IN, Finish: Electro-Tin Plated, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (4), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (4), Cond
Product Type
Terminal
Description
500 CU 2H LONG 1/2
extra long description
BUR YA342N 500 CU 2-HOLE LONG 1/2
Additional Information
Die Index
20
Manufacturer Information
Manufacturers Part Number
YA342N
Brand
BURNDY
GTIN
00781810506059
UPC
781810506059
Taxonomies, Classifications, and Categories
Type
Long Barrel, Tin Plated
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.63
Carton
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat