YA34A3 - 500MCM Alu 2H Comp Lug

Burndy

  • $134.95 (Each)
  • $134.95 (Each)

  • $1,349.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA34A3
Manufacturer
Burndy
Manufacturer's Part Number
YA34A3
Description
500MCM Alu 2H Comp Lug
500 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 300 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810756300 / 00781810756300
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.95 (Each)
Standard Packaging
$1,349.50 (Per 10)
Resources
Images
 
 
YA34A3 - Small Image
 
YA34A3 - Large Image
Attachments
 
 
YA34A3 - Specification Sheet
Brochures
 
 
YA34A3 - Brochure
Other Links
 
 
YA34A3 - Other
 
YA34A3 - Other
 
YA34A3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
extra long description
BUR YA34A3 500 AL 2-HLE 1/2 STRP LN
Description
500MCM ALU 2H COMP LUG
Long Description
500 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Pink Color Code, 300 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
300
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA34A3
GTIN
00781810756300
UPC
781810756300
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat