YA34A3 - 500MCM Alu 2H Comp Lug

Burndy

  • $121.66 (Each)
  • $121.66 (Each)

  • $1,216.60 (Per 10)
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
YA34A3
Manufacturer
Burndy
Manufacturer's Part Number
YA34A3
Description
500MCM Alu 2H Comp Lug
500 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 300 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810756300 / 00781810756300
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.66 (Each)
Standard Packaging
$1,216.60 (Per 10)
Resources
Images
 
 
YA34A3 - Large Image
 
YA34A3 - Small Image
Brochures
 
 
YA34A3 - Brochure
Other Links
 
 
YA34A3 - Other
 
YA34A3 - Other
 
YA34A3 - Other
Attachments
 
 
YA34A3 - Specification Sheet
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
Aluminum
Voltage Rating
35
Material, Color, and Finish
Color Code
PINK
Descriptions
Long Description
500 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Pink Color Code, 300 Die Index.
Product Type
Terminal
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
extra long description
BUR YA34A3 500 AL 2-HLE 1/2 STRP LN
Description
500MCM ALU 2H COMP LUG
Additional Information
Die Index
300
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA34A3
GTIN
00781810756300
UPC
781810756300
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-E
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA34A3.
Jump To:

Similar Items

Similar items are close alternatives to YA34A3, though they may not be 100% alike.

Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insul...
  • Our Part #: AL500N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL500N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.28) ·
AL500N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA34A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40166 3M Electrical Products 00054007136811
LAN-3-C28-500-2-T 3M Electrical Products n/a
VACL50012BN Anderson n/a
VACL-500-12BN Anderson n/a
YA34A3 Burndy 00781810756300
DPL-50-2N-AA DOSSERT n/a
2CLA500-50 Galvan Industries 00632591708005
AL 500 N Greaves n/a
AL500 N Greaves n/a
AL500N Greaves 00784491504703
VACL-500-12BN Hubbell Power Systems n/a
87-493 Ideal Industries n/a
2ACL-500 ILSCO 00783669000344
2ACL-750 ILSCO 00783669000368
2IACL-500 ILSCO 78366992944
93126 Morris 00601986931267
AL500N NSi Industries 00662381031082
AL500NG NSi Industries n/a
LAB500-12-2 Panduit 00074983911653
LAB500-12 Panduit n/a
LAB500-12-2R Panduit 07498306988
BLUA-050D2 Penn-Union 00785037236959
50LL12AL TE Connectivity n/a
AL 500 NTN Thomas & Betts n/a
AL-500NTN Thomas & Betts 00783786693856
ATL5002 Thomas & Betts 00783786611225
60273 Thomas & Betts 00786210602738
AL-500 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat