YA34L2NTCFX - YA34L-2NTCFX

Burndy

  • $61.61 (Each)
  • $61.61 (Each)

  • $2,464.40 (Per 40)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA34L2NTCFX
Manufacturer
Burndy
Manufacturer's Part Number
YA34L2NTCFX
Description
YA34L-2NTCFX
350 Kcmil G, H, I, K, M, 373 Dlo Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018484 / 00781810018484
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.61 (Each)
Standard Packaging
$2,464.40 (Per 40)
Resources
Images
 
 
YA34L2NTCFX - Large Image
 
YA34L2NTCFX - Small Image
Brochures
 
 
YA34L2NTCFX - Brochure
Other Links
 
 
YA34L2NTCFX - Other
 
YA34L2NTCFX - Other
 
YA34L2NTCFX - Other
Attachments
 
 
YA34L2NTCFX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Long Description
350 kcmil G,H,I,K,M,373 DLO CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 19 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 1-1/4 IN, Temperature Rating: 90 DEG C, Die Index: 19, Color Code: Blue, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W32VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W32VT, W32RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U32RT Die, (2), Y46 Tool, U32RT Die With PUADP-1 Adapter, (2), Conductor Type: Flexi
Product Type
Terminal
Description
YA34L-2NTCFX
extra long description
BUR YA34L2NTCFX HYLUG-350 FLEX-NEMA
Additional Information
Die Index
19
pallet quantity
2880
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA34L2NTCFX
GTIN
00781810018484
UPC
781810018484
Taxonomies, Classifications, and Categories
Type
Standard Barrel, Tin Plated
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.52
Carton
1
Package
40
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat