YA36A3 - 600MCM Alcu 2H Lug

Burndy

  • $128.56 (Each)
  • $128.56 (Each)

  • $1,028.48 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA36A3
Manufacturer
Burndy
Manufacturer's Part Number
YA36A3
Description
600MCM Alcu 2H Lug
600 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Black Color Code, 473 Die Index
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810761250 / 00781810761250
Weight per unit
0.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.56 (Each)
Standard Packaging
$1,028.48 (Per 8)
Resources
Images
 
 
YA36A3 - Large Image
 
YA36A3 - Large Image
 
YA36A3 - Large Image
 
YA36A3 - Large Image
 
YA36A3 - Small Image
Attachments
 
 
YA36A3 - Specification Sheet
Brochures
 
 
YA36A3 - Brochure
Other Links
 
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
600MCM ALCU 2H LUG
Product Type
Terminal
extra long description
BUR YA36A3 600 AL 2-HLE 1/2,STRP LN
Long Description
600 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Black Color Code, 473 Die Index
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
473
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA36A3
GTIN
00781810761250
UPC
781810761250
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA36A3
Packaging
Weight per each
0.6899
Carton
1
Package
8
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat