YA392LN - 750 MCM 2H Lug

Burndy

  • $129.87 (Each)
  • $129.87 (Each)
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
YA392LN
Manufacturer
Burndy
Manufacturer's Part Number
YA392LN
Description
750 MCM 2H Lug
750 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810522073 / 00781810522073
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.87 (Each)
Resources
Images
 
 
YA392LN - Large Image
 
YA392LN - Small Image
Brochures
 
 
YA392LN - Brochure
Other Links
 
 
YA392LN - Other
 
YA392LN - Other
 
YA392LN - Other
Attachments
 
 
YA392LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
Description
750 MCM 2H LUG
extra long description
BUR YA392LN 750 CU 2-HOLE SHORT NEM
Long Description
750 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Wire Strip Length: 1-15/16 IN, Die Index: 24, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (2), Y46 Tool, U39RT Die With PUADP-1 Adapter, (2), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA392LN
GTIN
00781810522073
UPC
781810522073
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA392LN.
Jump To:

Cross Referenced

These items are similar to YA392LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31172 3M Electrical Products 54007127093
VHCL75012BN Anderson n/a
VHCL-750-12BN Anderson n/a
YAZ39-2N Burndy 781810208632
YA39-2N Burndy 781810522356
YA392LN Burndy 00781810522073
YA40L2NTCFX Burndy 00781810056745
DPLS752N DOSSERT n/a
CPL750BN ESP n/a
CCB750-62 Galvan Industries 00632591710725
GL750N Greaves 00784491320624
L 750N Greaves n/a
L-75058 Greaves 00784491411957
L-750-N Greaves 784491400500
CHL750BN Hubbell Power Systems 96359299080
VHCS75012BN Hubbell Power Systems 00096359338826
CCL75050 Ideal Industries n/a
88-612 Ideal Industries n/a
CLND-700-12-134 ILSCO 783669648829
CLNF75012134 ILSCO 783669651447
CLND-750-12-134 ILSCO 783669649543
CLWD-750-12-134 ILSCO 783669649550
CRA-750L2 ILSCO n/a
CSWD-750-12-134 ILSCO 00783669649574
CRA-750L ILSCO n/a
MSB7508N MAC n/a
MRB7508N MAC n/a
94398 Morris 00601986943987
52207 NAED n/a
L750N NSi Industries 662381035196
GL750N NSi Industries 00662381338396
L-75058 NSi Industries 00662381034199
LCCX500-12-6 Panduit 74983437931
LCC750-12-6 Panduit 74983902750
LCD750-12-6 Panduit 00074983901104
BBLU-075D Penn-Union 785037216708
BLU 075D Penn-Union 00785037234214
BBLU-075S Penn-Union 00785037216739
BLU075D PU n/a
CL7502N SOUTHPORT IND. n/a
58884BE Thomas & Betts 786210819402
54880BELP Thomas & Betts 786210910284
54879BE Thomas & Betts 786210988054
54487 Thomas & Betts 786210544878
54223 Thomas & Betts 00786210542232
CTL7502 Thomas & Betts 00783786132010
HL750N Thomas & Betts n/a
54880BE Thomas & Betts 786210898117
HDL 750 N Thomas & Betts n/a
L 750 N Thomas & Betts n/a
L750-N Thomas & Betts 00783786739455
LCN75 Thomas & Betts 00783786032525
CTL750L-58 Thomas & Betts 00783786410460
54223BE Thomas & Betts 78621032736
54223PF Thomas & Betts 00786210693330
L750N Thomas & Betts 78378673945
LCN-75 Thomas & Betts 783786032525
HDL750N Thomas & Betts 783786402915
3212 Topaz 751338816480

* All prices subject to change.

Begin Live Chat