YA392N - 750 Cu 2H Long Nema

Burndy

  • $110.53 (Each)
  • $110.53 (Each)

  • $663.18 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA392N
Manufacturer
Burndy
Manufacturer's Part Number
YA392N
Description
750 Cu 2H Long Nema
Copper Compression Lug, 2 Hole W/O Inspection Window, 750 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810522356 / 00781810522356
Weight per unit
1.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.53 (Each)
Standard Packaging
$663.18 (Per 6)
Resources
Other Links
 
 
YA392N - Other
 
YA392N - Other
 
YA392N - Other
Images
 
 
YA392N - Large Image
 
YA392N - Small Image
Attachments
 
 
YA392N - Specification Sheet
Brochures
 
 
YA392N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
extra long description
BUR YA392N 750 CU 2-HOLE LONG NEMA
Description
750 CU 2H LONG NEMA
Long Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 750 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 24, Wire Strip Length: 2-3/4 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Conductor Type: Comme
Additional Information
Die Index
24
Manufacturer Information
Manufacturers Part Number
YA392N
Brand
BURNDY
GTIN
00781810522356
UPC
781810522356
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
1.143
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat