YA39L - 750MCM 1H Lug

Burndy

  • $114.78 (Each)
  • $114.78 (Each)
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
YA39L
Manufacturer
Burndy
Manufacturer's Part Number
YA39L
Description
750MCM 1H Lug
750 Kcmil Cu, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810522653 / 00781810522653
Weight per unit
0.6267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.78 (Each)
Resources
Images
 
 
YA39L - Small Image
 
YA39L - Large Image
Brochures
 
 
YA39L - Brochure
Other Links
 
 
YA39L - Other
 
YA39L - Other
 
YA39L - Other
Attachments
 
 
YA39L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
750MCM 1H LUG
extra long description
BUR YA39L 750 CU 1-HOLE SHORT 5/8
Product Type
Terminal
Long Description
750 kcmil CU, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 24, Wire Strip Length: 1-15/16 IN, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (2), Y46 Tool, U39RT Die With PUADP-1 Adapter, (2), Color Code: Black, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (3), Conductor Type: Com
Additional Information
Die Index
24
Manufacturer Information
Manufacturers Part Number
YA39L
Brand
BURNDY
GTIN
00781810522653
UPC
781810522653
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.6267
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA39L.
Jump To:

Cross Referenced

These items are similar to YA39L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS75058 Anderson n/a
VHCS-750-58 Anderson n/a
YA39L Burndy 00781810522653
YA39-L Burndy 781810522653
DPLS751 DOSSERT n/a
CC750-62 Galvan Industries 632591710503
GL 75058 Greaves n/a
GL-75058 Greaves 00784491320419
VCELC07512H1 Hubbell Power Systems 00096359336617
VHCS75058 Hubbell Power Systems 00096359355779
CC75062 Ideal Industries n/a
CRA-750 ILSCO n/a
CSWS-750-58 ILSCO 783669649017
CSWS75058 ILSCO 00783669649017
CRA750 ILSCO n/a
94098 Morris 00601986940986
GL75058 NSi Industries 662381036308
LCA750-58-6 Panduit 00074983448449
BLU-075S Penn-Union 785037234245
BLU 075S Penn-Union 00785037234245
HL75058 Thomas & Betts n/a
54123-TB Thomas & Betts 786210541235
CTL750-58 Thomas & Betts 783786131174
HL750-58 Thomas & Betts n/a
54123 Thomas & Betts n/a
CTL75058 Thomas & Betts 00783786131174
S989185 Thomas & Betts n/a
2912 Topaz 751338816305

* All prices subject to change.

Begin Live Chat